Shop All Screw-In Hooks
Midwest Fastener
9/64" x 3/8" x 2-1/16" Zinc Plated Steel Screw Hooks 100PK
Mfr # 50985
Zoro # G902512554
product price: $26.45
/pk 100, $0.26/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hook
- Finish Zinc
- Material Steel
- Diameter 1 9/64"
- Length 1 2-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50985
- Zoro # G902512554
- UPC # 738287509854
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter 1 | 9/64" |
Length 1 | 2-1/16" |
Diameter 2 | 3/8" |
Nominal Size | #10 |
Details
Type | Screw Hook |
Finish | Zinc |
Material | Steel |
Style | C Shape |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP Plus Plugs-SR6-1.023-0.893-0.093-701-1R-RED, 100PK (496218)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 20"D X 20"H (CORP01X20X20AT)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 10 PK (563E)
- PRIME-LINE Sliding Door Roller Assembly, 1-1/4 in. Steel Ball Bearing Single Pack (D 1602)
- MIDWEST FASTENER 9/64" x 3/8" x 2-1/16" Zinc Plated Steel Screw Hooks 20PK (60623)
- MIDWEST FASTENER 1" Antique Brass Round Decorative Rings 5PK (69828)
- MIDWEST FASTENER 25/32" x 1-1/2" Solid Brass Cup Hooks 100PK (51024)
- MIDWEST FASTENER 1/4" x 7/8" x 3-7/8" 18-8 Stainless Steel Screw Hooks 5PK (32626)
- MIDWEST FASTENER 9/16" x 1" Brass Cup Hooks 15PK (62665)
- MIDWEST FASTENER 5/16" x 17/64" x 1" x 4-7/16" Zinc Plated Steel Screw Hooks 10PK (60627)
- ZORO SELECT Shoulder Hook, Length 1 1/2 In, PK20 (1WBK9)
- Midwest Fastener Screw-In Hooks