Shop All S Hooks
Midwest Fastener
9/64" x 1/2" x 1-5/8" Brass Open S Hooks 15PK
Mfr # 60702
Zoro # G202512889
original price:
$15.65
4% off
new price: $14.89
/pk 15, $0.99/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type S Hook
- Material Brass
- Diameter 1 9/64"
- Diameter 2 1/2"
- Length 1 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60702
- Zoro # G202512889
- UPC # 738287607024
- Country of Origin India
- Category S Hooks
Dimensions
Diameter 1 | 9/64" |
Diameter 2 | 1/2" |
Length 1 | 1-5/8" |
Details
Type | S Hook |
Material | Brass |
Style | Open |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Venetian Bronze Door Levers (HD.FED.R.TRR.112)
- ELESA Hinges, CFMW.110-SH-6 (CFMW.)
- EKENA MILLWORK 5 1/2"H x 3/8"P x 96"L Beaded Planking Moulding, PVC (MLD05X00X96BPSWPV)
- STRYBUC 33in Ribbed Channel Balance (62A-32HD-2)
- MIDWEST FASTENER 5/32" x 5/8" x 2-1/4" 18-8 Stainless Steel S Hooks 20PK (52420)
- MIDWEST FASTENER 1/8" x 1-1/2" 18-8 Stainless Steel Medium Wire S Hooks 1 12PK (65121)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 10PK (60707)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" 18-8 Stainless Steel Large Wire S Hooks 10PK (65127)
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 50PK (50995)
- MIDWEST FASTENER 3/16" x 7/16" x 1-1/2" 18-8 Stainless Steel Large Wire S Hooks 1 12PK (65126)
- ZORO SELECT S Hook, 3/8 in. Opening, 1-3/4 in. (5LAC9)
- Midwest Fastener S Hooks