Shop All Wall Mount Hooks
Midwest Fastener
9/32" Zinc Plated Steel Safety Hooks 10PK
Mfr # 52249
Zoro # G602512861
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Diameter 9/32"
- Type Safety Hook
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52249
- Zoro # G602512861
- UPC # 738287522495
- Country of Origin Unknown
- Category Wall Mount Hooks
Dimensions
Diameter | 9/32" |
Details
Finish | Zinc |
Type | Safety Hook |
Material | Steel |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA SIMPLEX Push Button Lockset, 10000, Left, Lever (LLP1010-05-41)
- ZORO SELECT 1 1/4 in W x 96 in H Stainless steel Continuous Hinge (2ZFP8)
- DELTANA Drop Latch 3-1/2" Bright Brass (DL35U3)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL251E626SA118FLC)
- MIDWEST FASTENER 5/16" 18-8 Stainless Steel Safety Hooks 5PK (52242)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Safety Hooks 10PK (52248)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Safety Hooks 10PK (52247)
- JIFRAM EXTRUSIONS Jifram Extrusions 01100690 Easy Living Easy Wall Bag of Six 6 in. 45 Degree Black Metal Slatwall Hooks with Stabalizer & Double Hook Clips (1100690)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Yellow, 2PK (TF2-7)
- ELEMENTS BY HARDWARE RESOURCES 1-3/4" Brushed Oil Rubbed Bronze Traditional Single Prong Ball End Wall Mounted Hook (YS05-175DBAC)
- HILLMAN 2Pk Brick/Block Hanger (121146)
- Midwest Fastener Wall Mount Hooks