Shop All Extension Springs
Midwest Fastener
9/32" x 2-3/8" x .035" WG Steel Extension Springs 6PK
Mfr # 18519
Zoro # G002514632
product price: $8.15
/pk 6, $1.36/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .035"
- Diameter 1 9/32"
- Length 1 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18519
- Zoro # G002514632
- UPC # 738287185195
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .035" |
Diameter 1 | 9/32" |
Length 1 | 2-3/8" |
Nominal Size | SRM19 |
Wire Diameter | .035 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Snap Bolt Nkl 3/4X3-11/16In (N222-604)
- EKENA MILLWORK Segment Arch W/ Flankers 3 Spoke Architectural Grade PVC Pediment, 48"W x 13"H x 2-1/2"P (PEDPS048X130SGF03)
- WRIGHT PRODUCTS Heavy Duty Pneumatic Closer, Black (V170BL)
- SAPPHIRE Contra Collection Modern Satin Brass Privacy Bed/Bath Door Handle with Lock (LS-CON40-US4)
- MIDWEST FASTENER 7/16" x 5" x .051" WG Steel Extension Springs 6PK (18566)
- MIDWEST FASTENER 3/8" x 6-1/4" x .042" WG Steel Extension Springs 6PK (18577)
- MIDWEST FASTENER 3/4" x 2-5/8" x .1055" WG Steel Extension Springs 6PK (18538)
- MIDWEST FASTENER 3/8" x 5-13/16" x .051" WG Steel Extension Springs 6PK (18565)
- MIDWEST FASTENER 3/4" x 7-9/16" x .105" WG Steel Extension Springs 3PK (18580)
- MIDWEST FASTENER 5/16" x .051" x 2-3/4" Steel Extension Springs 6PK (18583)
- ZORO APPROVED SUPPLIER 2Pk 13/16 Od Ext Spring (C-257)
- Midwest Fastener Extension Springs