Shop All Automotive Body Clips
Midwest Fastener
9/32" x 1.8" Black Plastic Hole Flex Retainers 10PK
Mfr # 69146
Zoro # G302527479
product price: $10.45
/pk 10, $1.05/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Shield Clip
- Material Plastic
- Finish Black
- Diameter 9/32"
- Length 1 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69146
- Zoro # G302527479
- UPC # 738287691467
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Diameter | 9/32" |
Length 1 | 1.8" |
Details
Type | Panel Shield Clip |
Material | Plastic |
Finish | Black |
Style | Flex Retainer |
Description
Commonly used in the automotive industry to fasten paneling.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 1/0 AWG Tinned Copper Battery Cable - 25' (116002)
- CURT Custom Wiring Harness, 56165 (56165)
- DISCO Buna O Ring Assort, 731 pcs. (8698)
- SEASTAR Solutions 479 Series OMC-J/E Control Cable Assembly (CC20512)
- MIDWEST FASTENER .09 x 3/16 Push Retainers 30PK (933481)
- MIDWEST FASTENER .20 x 1/2 Push Retainers 1 12PK (933487)
- MIDWEST FASTENER 3/4" x 5/16" x 1/2" White Plastic Panel Retainers 15PK (69183)
- MIDWEST FASTENER 5/16"-18 Black Phosphate Coarse Thread Extruded Long U Nuts 10PK (69244)
- MIDWEST FASTENER 13/64" x 1/2" Black Plastic Hole Flex Retainers 10PK (69148)
- MIDWEST FASTENER 6mm-1.0 Black Phosphate Steel Coarse Thread Long Extruded U Nuts 10PK (69248)
- MIDWEST FASTENER 5/16" x 1" Black Plastic Hole Flex Retainers 10PK (69166)
- Midwest Fastener Automotive Body Clips