Shop All Screw-In Hooks
Midwest Fastener
9/32" x 1/2" Brass Cup Hooks 100PK
Mfr # 51018
Zoro # G102517274
product price: $9.29
/pk 100, $0.09/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Material Steel
- Diameter 9/32"
- Length 1 1/2"
- Style Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51018
- Zoro # G102517274
- UPC # 738287510188
- Country of Origin Unknown
- Category Screw-In Hooks
Dimensions
Diameter | 9/32" |
Length 1 | 1/2" |
Details
Finish | Brass |
Material | Steel |
Style | Cup |
Type | Cup Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 20" Classic Wrap Around with 2-3/4" Backset and 1-3/4" Door (CW20S)
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (4400 x 690)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 36inL (RT3-5818)
- VON DUPRIN Exit Device Trim (360L-BE-06 26D LHR)
- MIDWEST FASTENER 3/4" Brass Plated Steel Oval Decorative Rings 5PK (69821)
- MIDWEST FASTENER 5/64" x 9/32" x 1/2" Brass Shoulder Hooks 30PK (62668)
- MIDWEST FASTENER 3/8" x 5/8" Brass Cup Hooks 30PK (62662)
- MIDWEST FASTENER 11/16" x 1-1/4" Brass Cup Hooks 100PK (51023)
- MIDWEST FASTENER 3/32" x 1-1/4" Zinc Plated Steel Screw Hooks 30PK (60621)
- MIDWEST FASTENER 3/4" Antique Brass Hexagon Decorative Rings 5PK (69824)
- HILLMAN .162X2.563 SOLID BRASS CEILING HOOK (852431)
- Midwest Fastener Screw-In Hooks