Shop All Extension Springs
Midwest Fastener
9/32" x .043" x 6-1/2" Steel Extension Springs 1 12PK
Mfr # 18624
Zoro # G302516176
product price: $28.19
/pk 12, $2.35/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 9/32"
- Diameter 2 .043"
- Length 1 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18624
- Zoro # G302516176
- UPC # 738287186246
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 9/32" |
Diameter 2 | .043" |
Length 1 | 6-1/2" |
Nominal Size | SRM113 |
Wire Diameter | .043 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Music Wire, PK15 (C04800672000M)
- ZORO SELECT Latching Post Safety Hasp, Steel, 6 In. L (1RBH1)
- DELTANA Round Universal Floor Bumper 3 Lifetime Brass Finish (UFB6000CR003)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB44)
- MIDWEST FASTENER 5/8" x .063" x 10-1/2" Steel Extension Springs 6PK (18687)
- MIDWEST FASTENER 3/8" x 1-15/32" x .035" WG Steel Extension Springs 6PK (18526)
- MIDWEST FASTENER 1-1/8" x .126" x 9" Steel Trampoline Springs (18628)
- MIDWEST FASTENER 9/32" x 2-1/4" x .026" WG Steel Extension Springs 6PK (18520)
- MIDWEST FASTENER 5/8" x 0.062" x 4" 18-8 Stainless Steel Extension Springs 3PK (38826)
- MIDWEST FASTENER 3/8" x 6-1/4" x .042" WG Steel Extension Springs 6PK (18577)
- ZORO SELECT Ext Spring, Utility, 2 1/2 OAL, 3/8 OD, PK3 (1NAB6)
- Midwest Fastener Extension Springs