Shop All Shaft Collars
Midwest Fastener
9/16" Zinc Plated Steel Double Split Clamping Collar 2PK
Mfr # 933565
Zoro # G202511325
product price: $7.55
/pk 2, $3.78/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 1 14mm
- Diameter 2 25mm
- Length 1 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933565
- Zoro # G202511325
- UPC # 719199335656
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 1 | 14mm |
Diameter 2 | 25mm |
Length 1 | 12mm |
Details
Material | Steel |
Finish | Zinc |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Aluminum (BC36-16-10-A)
- NTN Tapered Roller Brg Cup - Single Cup; 4 In Od X 0.7813 In W; Case Carburized Steel (28920)
- D&D 29" Outside Length, 3/8" Top Width, 1 Ribs (3VX290)
- NTN H309 X 40MM, Adapter Sleeve 40 Mm Shaft Diameter (H309 X 40MM)
- MIDWEST FASTENER 7/16" x 7/8" x 7/16" Zinc Plated Steel Shaft Collar 4PK (65763)
- MIDWEST FASTENER 1/4" Split Shaft Collar 4PK (74721)
- MIDWEST FASTENER 1/4" 18-8 Stainless Steel Shaft Collars 3PK (32463)
- MIDWEST FASTENER 7/8" Black Oxide Steel Double Split Shaft Collar 2PK (933513)
- MIDWEST FASTENER 1" 18-8 Stainless Steel Shaft Collars 2PK (32474)
- MIDWEST FASTENER 1/8 x 3/8 x 1/4 Shaft Collars 4PK (933521)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Alum (SP-12-A)
- Midwest Fastener Shaft Collars