Shop All Individual & Bulk O-Rings
Midwest Fastener
9/16" x 3/4" x 3/32" Rubber O-Rings 10PK
Mfr # 64808
Zoro # G302513366
original price:
$5.49
9% off
new price: $4.95
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 3/32"
- Diameter 1 9/16"
- Diameter 2 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64808
- Zoro # G302513366
- UPC # 738287648089
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 9/16" |
Diameter 2 | 3/4" |
Nominal Size | #113 |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 3/32" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Entrance (B-PB4707LN x 626)
- PHIFER Fiberglass Improved Visibility Insect Screening, 60 x 100', Black, 18x18 Mesh, One Roll (3044526)
- NATIONAL HARDWARE Black Zinc Handrail Bracket 3.1 in. L 250 lb (N332-833)
- PRIME-LINE Diecast Screen Clip, 7/16 in., Bronze 100 Pack (PL 14491)
- MIDWEST FASTENER 2-1/2" x 2-3/4" x 1/8" Medium Rubber O-Rings 5PK (33021)
- MIDWEST FASTENER 1-1/16" x 1-3/16" x 1/16" Rubber O-Rings 10PK (64802)
- MIDWEST FASTENER 13/16" x 1" x 3/32" Rubber O-Rings 10PK (64814)
- MIDWEST FASTENER 3-3/8" x 3-3/4" x 3/16" Potable O-Rings 3PK (33606)
- MIDWEST FASTENER 1-7/16" x 1-11/16" x 1/8" Rubber O-Rings 6PK (64843)
- MIDWEST FASTENER 3-1/4" x 3-3/8" x 1/16" Viton Rubber O-Rings 2PK (33626)
- KOHLER O-Ring, 29.82 X 2.62 (1055659)
- Midwest Fastener Individual & Bulk O-Rings