Shop All Reducing Bushings
Midwest Fastener
9/16" x 14 GA Zinc Plated Steel Split Machine Bushings 10PK
Mfr # 61122
Zoro # G402526259
product price: $33.39
/pk 10, $3.34/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 14 GA
- Finish Zinc
- Diameter 9/16"
- Style Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61122
- Zoro # G402526259
- UPC # 738287611229
- Country of Origin China
- Category Reducing Bushings
Dimensions
Diameter | 9/16" |
Details
Material | Steel |
Thickness | 14 GA |
Finish | Zinc |
Style | Split |
Type | Machine Bushing |
Gauge | 14 |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04059, Return Line, 3 micron, Outside-In (MF0064472)
- LENNOX Rnd Run Capacitor, 75/10Mfd, 440V, Le72W39 (72W39)
- BANDO TimingBelt, Synchro-Link, 300L050 (300L050UG)
- GATES MegaCrimp Couplings (4G-4FJISX)
- MIDWEST FASTENER 0.166" x 1/2" x 0.1" Rubber Bushings 10PK (72643)
- MIDWEST FASTENER 1" x 1-1/2" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61112)
- MIDWEST FASTENER 7/8" x 1-3/8" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36344)
- MIDWEST FASTENER 3/4" x 1-1/4" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61107)
- MIDWEST FASTENER 3/8" x 5/8" x 1/16" Bronze Machine Bushings 10PK (76322)
- MIDWEST FASTENER 1/4" x 3/4" x 0.2" Rubber Bushings 8PK (72651)
- L.H. DOTTIE L.H. Dottie 2'' x 1'' Reducing Bushing, 10PK (R364)
- Midwest Fastener Reducing Bushings