Shop All Cable Clamps & Clips
Midwest Fastener
9/16" x 1/2" Black Nylon Plastic Strap 10PK
Mfr # 64228
Zoro # G802505441
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Clip
- Application Clamping Cable or Tubing
- Material UV Black Nylon
- Length 1 1/2"
- Diameter 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64228
- Zoro # G802505441
- UPC # 738287642285
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length 1 | 1/2" |
Diameter | 9/16" |
Details
Type | Wire Clip |
Application | Clamping Cable or Tubing |
Material | UV Black Nylon |
Style | Nylon Strap |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 (PLT1M-C86)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-ALA)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A (LA400S)
- MIDWEST FASTENER 1/4" x 3/8" Black Nylon Plastic Strap 25PK (64222)
- MIDWEST FASTENER 5/8" x 1/2" Natural Nylon Plastic Strap 10PK (64211)
- MIDWEST FASTENER 1/2" Plastic wide Adhesive Clamps 15PK (66861)
- MIDWEST FASTENER 5/16" x 3/8" Natural Nylon Plastic Strap 25PK (64203)
- MIDWEST FASTENER 5/8" x 1/2" Rubber Cushioned Steel Support Clamps 10PK (72544)
- MIDWEST FASTENER 3/16" OD x 0.9" Half Clips 10PK (72561)
- AFTERMARKET JAndN Electrical Products Wire Clamp (601-31000-5-JN)
- Midwest Fastener Cable Clamps & Clips