Shop All Hole Plugs
Midwest Fastener
9/16" White Nylon Plastic Flush Head Hole Plugs 10PK
Mfr # 69447
Zoro # G002528578
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application .55" hole
- Material Nylon
- Type Hole Plug
- Finish White
- Thickness .44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69447
- Zoro # G002528578
- UPC # 738287694475
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | .65" |
Diameter 1 | 9/16" |
Details
Application | .55" hole |
Material | Nylon |
Type | Hole Plug |
Finish | White |
Thickness | .44" |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Traditional Cabinet Pull Satin Nickel 12" Center to Center (9040/305.15)
- EMBASSY 4-1/2 x 4-1/2 Solid Brass Ball Bearing Hinge, Antique Brass Finish Ball Tips (4545BBUS5B-1)
- SUGATSUNE Folding Pull Handle, Unth. Through Holes (26901)
- ROCKWOOD Door Protection Plate, 10Hx34W, SS (K1050 10X34.32D316)
- MIDWEST FASTENER 3/16" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69441)
- MIDWEST FASTENER 1/4" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69442)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79901)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (30041)
- MIDWEST FASTENER 3/8" Black Plastic Round Head Sheet Metal Plugs 20PK (75921)
- MIDWEST FASTENER 1/2" Black Plastic Flush Head Sheet Metal Plugs 1 12PK (75903)
- ZORO SELECT Hole Plug, Hole D 3/8 In, Blk, PK25 (1ELU6)
- Midwest Fastener Hole Plugs