Shop All Hose Clamps
Midwest Fastener
9/16" OD Zinc Plated Steel Hose Clamps 15PK
Mfr # 70223
Zoro # G802528310
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Type Hose Clamp
- Diameter 9/16"
- Specifications DW-9ST 2D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70223
- Zoro # G802528310
- UPC # 738287702231
- Country of Origin United States
- Category Hose Clamps
Dimensions
Diameter | 9/16" |
Details
Finish | Yellow Zinc |
Material | Steel |
Type | Hose Clamp |
Specifications | DW-9ST 2D |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 7203, Angular Contact Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (7203)
- DODGE A94 BELT DRIVE COMPONENTS (107924)
- SENQCIA HI-MAX 12B-2 Cl Sc Type Bs RllrChn, Double Strand, 3/4" Pitch, 12B-2Hmcl, PK5 (12B-2HMCL)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191570.00)
- MIDWEST FASTENER 3/8" OD Zinc Plated Steel Hose Clamps 25PK (70203)
- MIDWEST FASTENER 1" OD Zinc Plated Steel Hose Clamps 8PK (70226)
- MIDWEST FASTENER 9/16" Spring Hose Clamps 1 12PK (36624)
- MIDWEST FASTENER 1/4" Nylon Plastic Hose Clamps 10PK (69201)
- MIDWEST FASTENER 15/32" Nylon Plastic Hose Clamps 10PK (69205)
- MIDWEST FASTENER #10 18-8 Stainless Steel SAE Hose Clamps 29 29PK (06719)
- ZORO SELECT Hose Clamp, Nylon, Max 1.093 In, PK10 (22HC0953)
- Midwest Fastener Hose Fittings