Shop All Hose Clamps
Midwest Fastener
9/16" OD Zinc Plated Steel Hose Clamps 10PK
Mfr # 70207
Zoro # G802528358
product price: $6.19
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Type Hose Clamp
- Diameter 9/16"
- Specifications HC-9ST 2D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70207
- Zoro # G802528358
- UPC # 738287702071
- Country of Origin United States
- Category Hose Clamps
Dimensions
Diameter | 9/16" |
Details
Finish | Yellow Zinc |
Material | Steel |
Type | Hose Clamp |
Specifications | HC-9ST 2D |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth (40BS13H X 1)
- BLASTER Multipurpose Grease, Petroleum Base Oil, 8 Oz. (GR-8A-PB)
- TRITAN Sprocket, 5/8-in. Pitch, 25 Hardened Teeth, 1 7/16-in. Finished Bore with Keyway & Set Screws (50BS25H X 1 7/16)
- GATES Bushing, Series 1210, Bore Dia 1.125 In (1210 1.1/8)
- MIDWEST FASTENER 1" OD Zinc Plated Steel Hose Clamps 10PK (70216)
- MIDWEST FASTENER #12 18-8 Stainless Steel Flat Hose Clamps 3PK (36644)
- MIDWEST FASTENER #64 18-8 Stainless Steel Turn Key Hose Clamps 10PK (52413)
- MIDWEST FASTENER 5/8" OD Steel Hose Clamps 10PK (70208)
- MIDWEST FASTENER 1/4" Nylon Plastic Hose Clamps 10PK (69201)
- MIDWEST FASTENER #28 18-8 Stainless Steel Flat Hose Clamps 2PK (36647)
- PRECISION BRAND Hose Clamp, 3/8" to 7/8" Dia., PK10 (B6H)
- Midwest Fastener Hose Clamps