Shop All Hole Plugs
Midwest Fastener
9/16" Black Plastic Flush Head Sheet Metal Plugs 10PK
Mfr # 75904
Zoro # G702528847
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Application 3/5" hole
- Type Hole Plug
- Material Plastic
- Thickness .25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 75904
- Zoro # G702528847
- UPC # 738287759044
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 9/16" |
Diameter 2 | .87" |
Details
Finish | Black |
Application | 3/5" hole |
Type | Hole Plug |
Material | Plastic |
Thickness | .25" |
Head Style | Flush |
Style | Flush Sheet Metal |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Badge Lanyard, Black, PK10 (25DU62)
- M-D M-D TH394 Adjustable Alum & Hardwood Sill - Inswing, 78618, 73", Silver (78618)
- ZORO SELECT Key Blank, H54, H60, PK25 (5ZLG5)
- ZORO SELECT Brown Viton O-Ring, Dash 112, PK50 (ZUSAVB75112)
- MIDWEST FASTENER 1-1/4" Zinc Plated Steel Flush Head Hole Plugs 6PK (66927)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79901)
- MIDWEST FASTENER 1/4" Chrome Plated Steel Flush Head Hole Plugs 20PK (79741)
- MIDWEST FASTENER 1/2" Black Nylon Plastic Flush Head Hole Plugs 1 12PK (69466)
- MIDWEST FASTENER 7/16" Steel Hole Plugs 20PK (66934)
- MIDWEST FASTENER 3/16" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69461)
- MIDWEST FASTENER 9/16" White Nylon Plastic Flush Head Hole Plugs 10PK (69447)
- Midwest Fastener Hole Plugs