Shop All Hole Plugs
Midwest Fastener
9/16" Black Nylon Plastic Flush Head Hole Plugs 10PK
Mfr # 69467
Zoro # G002528493
original price:
$7.28
17% off
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .41"
- Type Hole Plug
- Finish Black
- Material Nylon
- Application .55" hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69467
- Zoro # G002528493
- UPC # 738287694673
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 9/16" |
Diameter 2 | .66" |
Details
Thickness | .41" |
Type | Hole Plug |
Finish | Black |
Material | Nylon |
Application | .55" hole |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 23/64"H x 9/16"W, PK.100 (1138-034S)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1/2 In W (3ZDU1)
- WESLOCK Right Hand Carlow Square Half Dummy Lock Oil Rubbed Bronze (R7305H1--0020)
- ABUS Combination Padlock, Front, Black/Silver (158/50)
- MIDWEST FASTENER 5/16" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69443)
- MIDWEST FASTENER 1" White Nylon Plastic Flush Head Hole Plugs 6PK (69454)
- MIDWEST FASTENER 3/8" Black Chrome Plated Steel Hole Plugs 10PK (33521)
- MIDWEST FASTENER 3/8" Black Plastic Round Head Sheet Metal Plugs 20PK (75921)
- MIDWEST FASTENER 7/16" Steel Hole Plugs 20PK (66934)
- MIDWEST FASTENER 1-1/2" Black Plastic Round Head Sheet Metal Plugs 2PK (75931)
- J.W. WINCO GN749-G 1/2-A Threaded Plug, NBR Seal (749-G1/2-A)
- Midwest Fastener Hole Plugs