Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
9/16"-18 x 3/4" Zinc Plated Steel Wheel Nuts 4PK
Mfr # 75488
Zoro # G502505635
product price: $14.25
/pk 4, $3.56/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Diameter 9/16"
- Length 1 3/4"
- Thread Size 18 (SAE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75488
- Zoro # G502505635
- UPC # 738287754889
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Diameter | 9/16" |
Length 1 | 3/4" |
Thread Size | 18 (SAE) |
Details
Finish | Zinc |
Material | Steel |
Specifications | Dorman #611-052 |
Type | Wheel Lug Nut |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN HD SOLUTIONS Latch Kit, Hood, Lh, Includes Latch, Mounting Brackets And Hardware, Display Item (315-5503CD)
- VELVAC Rocker Round, Spst, On-Off, Amber Ltd (090168)
- CRESCENT JOBOX White StorAll™ 13" Tall Heavy-Duty Steel Drawer Storage 36"W x 13"H x 48"L - 9" Deep Drawer (667980)
- BELL Blind Spot Mirror, Stick-On, PK2 (44806-8)
- MIDWEST FASTENER 9/16"-18 x 11/16" Fine Thread Wheel Lug Nuts 6PK (69345)
- MIDWEST FASTENER 1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK (69347)
- MIDWEST FASTENER 12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK (69341)
- MIDWEST FASTENER 12mm-1.5 x 18mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75465)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69342)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Wheel Nuts 6PK (75481)
- ARP Subaru WRX Wheel Stud Kit (ARP100-7716)
- Midwest Fastener Automotive Tire & Wheel