Shop All Automotive Wheels & Hubs
Midwest Fastener
9/16"-18 x 3-17/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 4PK
Mfr # 75425
Zoro # G702505596
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Length 1 3-17/32"
- Diameter 9/16"
- Thread Size 18 (Fine)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 75425
- Zoro # G702505596
- UPC # 738287754254
- Country of Origin United States
- Category Automotive Wheels & Hubs
Dimensions
Length 1 | 3-17/32" |
Diameter | 9/16" |
Thread Size | 18 (Fine) |
Knurl Length | Dia .621 |
Shoulder Length | 1-5/16 |
Details
Finish | Zinc |
Material | Steel |
Type | Wheel Stud |
Description
Wheel studs are the threaded fasteners that hold on the wheels of many automobiles. They are semi-permanently mounted directly to the vehicle hub, usually through the brake drum or brake disk. Lug nuts are fastened onto the wheel stud to secure the wheel.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER 1,500lb Capacity GoCart Car Dollies Jumbo 13 Tire Width 37 Tire Diameter, PK 2 (RCD-1500EX)
- EXTREME MAX Extreme Max 3006.2367 BoatTector High-Strength Line SnubberStorage Bungee Value-12" w Compact Hooks (3006.2367)
- TRICO 21 In Trico Pro Beam Blade, 12-215 (12-215)
- AGS Steel Tube Nut, 3/16 (M10x1.0 Inverted), 5/card (BLF-40C-5)
- MIDWEST FASTENER 1/2"-20 x 1-19/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75406)
- MIDWEST FASTENER 12mm-1.25x12.83mmx41.5mm Zinc Plated Class 10.9 Steel Extra Fine Thread Automotive Wheel Studs 4PK (75442)
- MIDWEST FASTENER 1/2"-20 x 1-5/8" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75407)
- MIDWEST FASTENER 7/16"-20 x 1-5/16" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75401)
- MIDWEST FASTENER 1/2"-20 x 1-29/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75422)
- MIDWEST FASTENER 12mm-1.5 x 12.2mm x 36mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK (75443)
- PHOENIX Replacement Front Hub Cover, SLU168 (PU168FHC)
- Midwest Fastener Automotive Wheels & Hubs