Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
9/16"-18 x 11/16" Fine Thread Wheel Lug Nuts 6PK
Mfr # 69345
Zoro # G702505619
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1 11/16"
- Diameter 9/16"
- Thread Size 18 (Fine)
- Type Wheel Lug Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69345
- Zoro # G702505619
- UPC # 738287693454
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Length 1 | 11/16" |
Diameter | 9/16" |
Thread Size | 18 (Fine) |
Details
Material | Steel |
Type | Wheel Lug Nut |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE 19-C SILVERADO/SIERRA 1500/20-C SILVERADO/SIERRA 2500/3500 REG CAB SS PRO TRAXX 4 OVAL NERF BAR (21-24110)
- BALDWIN FILTERS Air Filter, 6-7/8 x 16-3/8 in. (LL2426-FN)
- INSTALLBAY BY METRA 18-Gauge 1000' Speaker Wire, Clear (IBSW181000)
- WIZARDS Wizards 11088 Power Clean - 22 oz. (11088)
- MIDWEST FASTENER 1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK (69347)
- MIDWEST FASTENER 1/2"-20 x 1-3/8" Fine Thread Wheel Lug Nuts 10PK (69346)
- MIDWEST FASTENER 12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK (69341)
- MIDWEST FASTENER 12mm-1.5 x 18mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75465)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69342)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- LIPPERT 60 LUG NUT, 9/16IN-18 (134581)
- Midwest Fastener Automotive Tire & Wheel