Shop All Shaft Collars
Midwest Fastener
9/16" 18-8 Stainless Steel Shaft Collars 3PK
Mfr # 32468
Zoro # G402511330
product price: $17.99
/pk 3, $6.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 9/16"
- Hardness 18-8
- Style Clamping
- Type Shaft Collars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32468
- Zoro # G402511330
- UPC # 738287324686
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter | 9/16" |
Details
Material | Stainless Steel |
Hardness | 18-8 |
Style | Clamping |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 82 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB78)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G01459, Pressure Line, 10 micron (ZX-G01459)
- DAYTON Roller Chain, Riveted, 60-2 ANSI, 10 ft. (2YDY8)
- MARATHON MOTORS SP Motor, Split-Ph, 1/3 HP, 60 Hz (048S17D2090)
- MIDWEST FASTENER 3/4" 18-8 Stainless Steel Shaft Collars 2PK (32472)
- MIDWEST FASTENER 1/4" 18-8 Stainless Steel Shaft Collars 3PK (32463)
- MIDWEST FASTENER 5/8" Split Shaft Collar 2PK (74725)
- MIDWEST FASTENER 5/16 x 5/8 x 5/16 Shaft Collars 4PK (933523)
- MIDWEST FASTENER 1" Black Oxide Steel Double Split Shaft Collar 2PK (933514)
- MIDWEST FASTENER 1" 18-8 Stainless Steel Shaft Collars 2PK (32474)
- CLIMAX METAL PRODUCTS C-218-BO Set Screw Collar (C-218-BO)
- Midwest Fastener Couplings, Collars, & Adapters