Shop All Furniture Parts
Midwest Fastener
90° Zinc Plated Steel Right Angle Dowels 3PK
Mfr # 74668
Zoro # G802527733
product price: $10.79
/pk 3, $3.60/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Knock-down Furniture
- Type Knockdown Furniture Part
- Material Steel
- Finish Zinc
- Style Right Angle Dowel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74668
- Zoro # G802527733
- UPC # 738287746686
- Country of Origin Unknown
- Category Furniture Parts
Details
Application | Knock-down Furniture |
Type | Knockdown Furniture Part |
Material | Steel |
Finish | Zinc |
Style | Right Angle Dowel |
Angle | 90 Degrees |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Machine Stand, Black, 24in.W, 20in.D, 27in.H (5207BL)
- TRADEMARK FINE ART Pablo Esteban 'Pot Floor Vase On Burgundy' Canvas Art, 14x19 (ALI45159-C1419GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair (5-RUT-EO1-BY-GG)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93880-59)
- MIDWEST FASTENER 25mm x 12mm Zinc Alloy Cam Connector Discs 8PK (74661)
- MIDWEST FASTENER 7mm x 84mm Zinc Plated Steel Double End Dowels 4PK (38592)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (74681)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (38581)
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- TRUE Tool, Door Spring Tension (945873)
- Midwest Fastener Furniture Parts