Shop All Brass Pipe Fittings
Midwest Fastener
90° x 3/8" x 1/4" Brass Male Elbows 4PK
Mfr # 76348
Zoro # G102521813
product price: $32.99
/pk 4, $8.25/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Elbow
- Material Brass
- Diameter 1 1/4"
- Diameter 2 3/8"
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76348
- Zoro # G102521813
- UPC # 738287763485
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 3/8" |
Size A | 3/8 |
Size B | 1/4 |
Details
Type | Elbow |
Material | Brass |
Gender | Male |
Connection Type A x B | Female Flare x Male Pipe Thread |
Specifications | Coronet #400-64 |
Angle | 90[DEG] |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Replacement Valve W/ Hammer Arrestor 1/2" Press Inlet x 3/4" MHT Outlet, Brass, For Hot Water (540RH)
- REED Scissor Shears, Plastic, Rubber, 8-1/2in L (SC125)
- ARROWHEAD BRASS Silcockflange1/2Fm3/4Hlf (255LF)
- BRADLEY Operating Rod (S14-007)
- MIDWEST FASTENER 1/2" Brass Compression Nuts 6PK (35687)
- MIDWEST FASTENER 90° x 5/16" x 1/8" Brass Male Elbows 4PK (76347)
- MIDWEST FASTENER 7/8" OD x 7/8" OD Brass Compression Unions 2PK (34507)
- MIDWEST FASTENER 3/8" OD x 3/8MIP Brass Compression Pipe Connectors 2PK (34484)
- MIDWEST FASTENER 1/2" OD x 1/2" OD Brass Compression Unions 2PK (34504)
- MIDWEST FASTENER 3/8" OD x 1/2MIP Brass Compression Pipe Connectors 2PK (34485)
- JMF 1/4 in. Flare X 1/4 in. D MPT Brass 90 Degree Elbow (4506127)
- Midwest Fastener Brass Pipe Fittings