Shop All Corner Brackets
Midwest Fastener
90° x 2" x 2" Zinc Plated Steel Angle Braces 4PK
Mfr # 39424
Zoro # G702517599
product price: $4.59
/pk 4, $1.15/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bracing
- Finish Zinc
- Material Steel
- Diameter 2 2"
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39424
- Zoro # G702517599
- UPC # 738287394245
- Country of Origin Unknown
- Category Corner Brackets
Dimensions
Diameter 2 | 2" |
Length 1 | 2" |
Details
Type | Bracing |
Finish | Zinc |
Material | Steel |
Angle | 90[DEG] |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 336, Viton, 0.21 In., PK5 (U38871.018.0287)
- COMPX CHICAGO Circular Key Blank (D137-CLC)
- PHIFER Fiberglass NoSeeUm Insect Screening, 96 x 25', Charcoal, 20x20 Mesh, One Roll (3040410)
- MARLBORO 1-1/2" W x 60" H Aluminum Continuous Hinge (4PNW9)
- MIDWEST FASTENER 90° x 3/4" x 3" Zinc Plated Steel Angle Braces 8PK (39421)
- MIDWEST FASTENER 1/2" x 1-1/2" Solid Brass Corner Brace 5PK (37201)
- MIDWEST FASTENER 90° x 1.5" x 1.5" Zinc Plated Steel Angle Braces 5PK (39423)
- MIDWEST FASTENER 90° x 15/16 x 1 Clear Plastic Angle Braces 4PK (39446)
- MIDWEST FASTENER 90° x 1" x 1" Brown Plastic Mounting Brackets 10PK (39444)
- MIDWEST FASTENER 90° x 3" x 3" Zinc Plated Steel Angle Braces 3PK (39426)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx3 1/2 In L (1WDD6)
- Midwest Fastener Corner Brackets