Shop All Corner Brackets
Midwest Fastener
90° x 1.5" x 1.5" Zinc Plated Steel Angle Braces 5PK
Mfr # 39423
Zoro # G502517461
product price: $5.19
/pk 5, $1.04/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bracing
- Finish Zinc
- Material Steel
- Length 1 1.5"
- Diameter 2 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39423
- Zoro # G502517461
- UPC # 738287394238
- Country of Origin Unknown
- Category Corner Brackets
Dimensions
Length 1 | 1.5" |
Diameter 2 | 1.5" |
Details
Type | Bracing |
Finish | Zinc |
Material | Steel |
Angle | 90[DEG] |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Access Cover, 17 in x 17 in White Onepiece Plastic (ACF - 1717 P1)
- MSI Tektile Crosshatch Gray 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0342)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1367H)
- EKENA MILLWORK 16"W x 24"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL16X24AS-02)
- MIDWEST FASTENER 90° x 2" x 2" Zinc Plated Steel Angle Braces 4PK (39424)
- MIDWEST FASTENER 90° x 15/16 x 1 Clear Plastic Angle Braces 4PK (39446)
- MIDWEST FASTENER 90° x 3/4" x 2" White Plastic Mounting Brackets 4PK (39445)
- MIDWEST FASTENER 90° x 1-13/16 White Plastic Angle Braces 8PK (39447)
- MIDWEST FASTENER 90° x 3" x 3" Zinc Plated Steel Angle Braces 3PK (39426)
- MIDWEST FASTENER 90° x 3/4" x 3" Zinc Plated Steel Angle Braces 8PK (39421)
- PROSOURCE Brace Corner Steel 4In Znc (CB-Z04-013L)
- Midwest Fastener Corner Brackets