Shop All Corner Brackets
Midwest Fastener
90° x 1" x 1" Zinc Plated Steel Corner Brace 4PK
Mfr # 39401
Zoro # G402517219
original price:
$5.75
17% off
new price: $4.75
/pk 4, $1.19/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bracing
- Finish Zinc
- Material Steel
- Length 1 1"
- Diameter 2 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39401
- Zoro # G402517219
- UPC # 738287394016
- Country of Origin Unknown
- Category Corner Brackets
Dimensions
Length 1 | 1" |
Diameter 2 | 1" |
Details
Type | Bracing |
Finish | Zinc |
Material | Steel |
Angle | 90[DEG] |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO-D Series Die Spring, PK2 (304812D)
- PRIME-LINE LATCH GUARD OUTSW7"" STL (U 9496)
- PRIME-LINE Storm Door Clip Mill7947 (PL7947)
- MASTER LOCK Key Blank, Brass, Best A Keyway, 7 Pins (KCAKBWWG)
- MIDWEST FASTENER 90° x 2.5" x 2.5" Zinc Plated Steel Angle Braces 3PK (39425)
- MIDWEST FASTENER 90° x 1" x 1" Corner Brace 4PK (39403)
- MIDWEST FASTENER 90° x 15/16 x 1 Clear Plastic Angle Braces 4PK (39446)
- MIDWEST FASTENER 1/2" x 1-1/2" Solid Brass Corner Brace 5PK (37201)
- MIDWEST FASTENER 90° x 1-13/16 White Plastic Angle Braces 8PK (39447)
- MIDWEST FASTENER 90° x 3" x 3" Zinc Plated Steel Angle Braces 3PK (39426)
- ZORO SELECT Corner Brace, Steel, 1-3/32 Wx6 In L (1WDE7)
- Midwest Fastener Corner Brackets