Shop All Corner Brackets
Midwest Fastener
90° x 1" x 1" Black Plastic Mounting Brackets 10PK
Mfr # 39442
Zoro # G902517344
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Door Hardware
- Finish Black
- Material Plastic
- Angle 90[DEG]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 39442
- Zoro # G902517344
- UPC # 738287394429
- Country of Origin China
- Category Corner Brackets
Details
Type | Door Hardware |
Finish | Black |
Material | Plastic |
Angle | 90[DEG] |
Description
Door wrenches, hangers, pivots, rollers, snuggers, guides and more
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 143, 2-7/16, 2.631, PK10 (U38801.009.0243)
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Satin Chrome (WL07U26D)
- AMEROCK Cabinet Door/Drawer Hardware Installation Template Combo Pack (TMPMULTI)
- PRIMELINE TOOLS Garage Door Extension Spring, 16 in., Heavy Duty, Safety Cable (Single Pack) (GD 12270)
- MIDWEST FASTENER 90° x 1" x 1" Batural Plastic Mounting Brackets 10PK (39443)
- MIDWEST FASTENER 90° x 2.5" x 2.5" Zinc Plated Steel Angle Braces 3PK (39425)
- MIDWEST FASTENER 1/2" x 1-1/2" Solid Brass Corner Brace 5PK (37201)
- MIDWEST FASTENER 90° x 3" x 3" Zinc Plated Steel Angle Braces 3PK (39426)
- MIDWEST FASTENER 90° x 1.5" x 1.5" Zinc Plated Steel Angle Braces 5PK (39423)
- MIDWEST FASTENER 90° x 2" x 2" Zinc Plated Steel Angle Braces 4PK (39424)
- NATIONAL HARDWARE Steel Flat Corner Brace (N266-460)
- Midwest Fastener Corner Brackets