Shop All Cabinet Latches
Midwest Fastener
#9 White Single Matgnet Latches 4PK
Mfr # 75763
Zoro # G502520119
product price: $5.45
/pk 4, $1.36/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Diameter 1 1/2"
- Diameter 2 #9
- Length 1 1.8"
- Nominal Size #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75763
- Zoro # G502520119
- UPC # 738287757637
- Country of Origin China
- Category Cabinet Latches
Dimensions
Diameter 1 | 1/2" |
Diameter 2 | #9 |
Length 1 | 1.8" |
Nominal Size | #9 |
Details
Finish | White |
Type | Cabinet Latch |
Style | Single Magnet Latch with Strike |
Specifications | Selby # MGP71 |
Description
A latch is a mechanical fastener used to join two objects or surfaces together while allowing for the regular or eventual separation of the objects or surfaces.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (6952.003.LFD)
- RAYMOND Gas Spring, Standard, Black Oxide, 29 lb. (R12-038-GR)
- GLOBAL DOOR CONTROLS Empire Style Commercial Keyed Entry Door Lever (GLC-5151L-626)
- ABUS Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle (141/200 Black KD)
- MIDWEST FASTENER 1/2" x 3/4" Cylinder Magnet Latches 5PK (75761)
- MIDWEST FASTENER Chrome Colored Steel Magnet Latches 8PK (32685)
- MIDWEST FASTENER #9 Brown Single Magnet Latches 4PK (75764)
- MIDWEST FASTENER Magnetic Double Latches 2PK (66326)
- MIDWEST FASTENER Black Magnetic Single Latches 3PK (66325)
- MIDWEST FASTENER #12 Brown Double Magnet Latches 2PK (75766)
- HD Magnetic Touch Latch- Long Stroke for Large Doors - Brown (SUML120 BRN)
- Midwest Fastener Cabinet Latches