Shop All Turnbuckles
Midwest Fastener
8mm x 200mm Stainless A4 Steel Jaw/Jaw Turnbukle
Mfr # 36683
Zoro # G602506129
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Turnbuckle
- Diameter 8mm
- Length 1 200mm
- Hardness A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36683
- Zoro # G602506129
- UPC # 738287366839
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Diameter | 8mm |
Length 1 | 200mm |
Details
Material | Stainless Steel |
Type | Turnbuckle |
Hardness | A4 |
Style | Jaw-Jaw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 7/16W, 24 In L, Trim 4 In, PK10 (MB100424)
- WERNER 10 ft Aluminum Twin Stepladder, 300 lb Capacity (T310)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPOrange)
- ZORO SELECT Walk Ramp, 600 lb., 1-13/32 ft.L x 36 in.H (TH1636)
- MIDWEST FASTENER 3/16" 316 Stainless Steel Jaw/Jaw Turnbuckle (35801)
- MIDWEST FASTENER 3/16" x 4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52363)
- MIDWEST FASTENER 3/8" 316 Stainless Steel Jaw/Jaw Turnbuckle (35804)
- MIDWEST FASTENER 5/16" x 6-1/2" 18-8 Stainless Steel Eye-Hook Turnbuckle 10PK (52368)
- MIDWEST FASTENER 1/2" x 6" Galvanized Steel Eye-Eye Turnbuckle (54623)
- MIDWEST FASTENER 5/16" x 4-1/2" Galvanized Steel Jaw & Jaw Turnbuckle (54625)
- NATIONAL HARDWARE Turnbuckle Hook/Eye 1/4X7.5 Ss (N221-952)
- Midwest Fastener Turnbuckles