Shop All Set Screws
Midwest Fastener
8mm-1.25 x 8mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 8PK
Mfr # 79676
Zoro # G202511684
product price: $4.99
/pk 8, $0.62/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Point Type Cup
- Material Stainless Steel
- Hardness A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79676
- Zoro # G202511684
- UPC # 738287796766
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | M8-1.25 |
Overall Length | 8 mm |
Thread Length | Full |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Hardness | A2 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2333-1032-SS)
- DB ELECTRICAL Hitch Pin 1 1/4" Diameter, 7 5/8" Length For Industrial Tractors; (3013-1358)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x3 1/2 In L (WWG-CLPS-107)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 20 PK (36313)
- MIDWEST FASTENER 8mm-1.25 x 12mm SA2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 5PK (79678)
- MIDWEST FASTENER #6-32 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70756)
- MIDWEST FASTENER 3/8"-16 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70801)
- MIDWEST FASTENER 7/16"-14 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (34362)
- MIDWEST FASTENER #0-80 x 1/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (930682)
- MIDWEST FASTENER 6mm-1.0 x 6mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62512)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/16, PK100 (U51261.019.0031)
- Midwest Fastener Set Screws