Shop All Knobs
Midwest Fastener
8mm-1.25 x 50mm Black Plastic Coarse Male Threaded Stud Fluted Knobs 2PK
Mfr # 78007
Zoro # G702527833
original price:
$9.78
12% off
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8mm
- Finish Zinc/Black Plastic
- Material Steel
- Style Male Threaded Fluted
- Thread Size 1.25mm (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78007
- Zoro # G702527833
- UPC # 738287780079
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 8mm |
Thread Size | 1.25mm (Coarse) |
Length 1 | 50mm |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | Male Threaded Fluted |
Type | Knob |
Gender | Male |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Hammer Holder, 2-Compartment (57071)
- DRILL AMERICA 11/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11/64)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- GEARWRENCH 1-3/8" 72-Tooth 12 Point Ratcheting Combination Wrench (9062D)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- MIDWEST FASTENER 1-1/4" Birch Wood Ball Knobs 5PK (08911)
- MIDWEST FASTENER 1-1/8" x 1/4" Black Plastic Appliance Knobs 3PK (67046)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Black Plastic Coarse Thread Clamping Knobs 4PK (66686)
- MIDWEST FASTENER 1/4" Black Plastic Flowerette Thumb Screw Knobs 4PK (70921)
- MIDWEST FASTENER 3/8" Black Plastic Flowerette Thumb Screw Knobs 4PK (70923)
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel (GN5C----T7-B-22)
- Midwest Fastener Knobs