Shop All Knobs
Midwest Fastener
8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK
Mfr # 78186
Zoro # G502527774
product price: $14.29
/pk 4, $3.57/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 8mm
- Finish Zinc/Black Plastic
- Material Steel
- Style Ball
- Thread Size 1.25mm (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78186
- Zoro # G502527774
- UPC # 738287781861
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 8mm |
Thread Size | 1.25mm (Coarse) |
Length 1 | 40mm |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | Ball |
Type | Knob |
Gender | Female |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/16 (11009)
- MILWAUKEE TOOL 13/16 in. SAE Ratcheting Combination Wrench (45-96-9226)
- KLEIN TOOLS Polymer Fish Rod Set Glow-in-The-Dark (SRS56038)
- JONARD TOOLS 6 3/4 in Crimper RG-59, RG-6, and RG-11 (CT-200)
- MIDWEST FASTENER #10-24 x 1-3/4" Black Heat Resistant Plastic Coarse Thread Square Knobs 5PK (77963)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78105)
- MIDWEST FASTENER White Plastic Rotary Click Dimmer Knobs 6PK (77985)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK (78102)
- MIDWEST FASTENER 1/4" Black Plastic Flowerette Thumb Screw Knobs 4PK (70921)
- MIDWEST FASTENER 1/4"-20 x 2-1/2" Black Plastic Coarse Thread Thru-Hole Bar Knobs 3PK (78081)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A12)
- Midwest Fastener Hand Knobs and Wheels