Shop All Knobs
Midwest Fastener
8mm-1.25 x 40mm Black Plastic Coarse Male Threaded Stud Knurled Knobs 4PK
Mfr # 78005
Zoro # G002527830
product price: $11.45
/pk 4, $2.86/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 8mm
- Finish Zinc/Black Plastic
- Material Steel
- Style Male Threaded Knurled
- Thread Size 1.25mm (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78005
- Zoro # G002527830
- UPC # 738287780055
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 8mm |
Thread Size | 1.25mm (Coarse) |
Length 1 | 40mm |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | Male Threaded Knurled |
Type | Knob |
Gender | Male |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Lenox QXP CTL Bandsaw Blade 8' 8-1/2" Long x 1" Wide, 4/6 TPI x 0.035 Thick (1789320)
- STARRETT Center Head, Steel, Smooth Finish (C33-1224)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #23 (C23411)
- PELICAN Black Protective Case, 19.8"L x 15.8"W x 7.4"D (1520)
- MIDWEST FASTENER 6mm-1.0 x 50mm Black Plastic Coarse Male Threaded Stud 4-Prong Knobs 2PK (78008)
- MIDWEST FASTENER 3/4" x 1/4" Black Plastic Appliance Knobs 6PK (67043)
- MIDWEST FASTENER White Plastic Rotary Click Dimmer Knobs 6PK (77985)
- MIDWEST FASTENER 5/16" Red Plastic Tee Thumb Screw Knobs 5PK (70893)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78104)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78105)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 0.50"L, Steel (GN5C0500F6---21)
- Midwest Fastener Knobs