Shop All Carriage Bolts
Midwest Fastener
8mm-1.25 x 30mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 10PK
Mfr # 31184
Zoro # G302515810
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.25mm (Coarse)
- Material Steel
- Finish Red Rinsed Zinc
- Neck Type Square
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 31184
- Zoro # G302515810
- UPC # 738287311846
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 1.25mm (Coarse) |
Fastener Length | 30 mm |
Thread Length | Full |
Diameter 1 | 8mm |
Diameter 2 | 8.2mm |
Details
Material | Steel |
Finish | Red Rinsed Zinc |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | Metric |
Head Style | Carriage |
Style | Short Neck |
Hardness | Class 8.8 |
Specifications | DIN 603 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (BHSIA0-60050USA-100BX)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 11/16"-11 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-106 PKG5)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (430354-PG)
- HILLMAN Screw, 1/4 in Thread, 1-1/2 in L, Self-Drilling Point, 100 PK (561056)
- MIDWEST FASTENER 8mm-1.25 x 20mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 15PK (31182)
- MIDWEST FASTENER 8mm-1.25 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 1 12PK (31183)
- MIDWEST FASTENER Bolt Carriage Galv 3/8-16X6 (05511)
- MIDWEST FASTENER 1/2"-13 x 6-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05528)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 3PK (65031)
- MIDWEST FASTENER 5/8"-11 x 12" 18-8 Stainless Steel Coarse Thread Carriage Bolts 5PK (53558)
- MIDWEST FASTENER 3/16-24 x 2-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01045)
- Midwest Fastener Carriage Bolts