Shop All Knobs
Midwest Fastener
8mm-1.25 x 30mm Black Plastic Coarse Male Threaded Stud T-Knobs 2PK
Mfr # 78003
Zoro # G502527781
product price: $7.35
/pk 2, $3.68/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8mm
- Finish Zinc/Black Plastic
- Material Steel
- Style Male Threaded T
- Thread Size 1.25mm (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78003
- Zoro # G502527781
- UPC # 738287780031
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 8mm |
Thread Size | 1.25mm (Coarse) |
Length 1 | 30mm |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | Male Threaded T |
Type | Knob |
Gender | Male |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Roundover Router Bit, 5/8" Cutting L (34-114)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- SKODA Centre Body For MT3 Skoda Live Centre Sets (310722)
- CRAFTSMAN Box Beam Level, 48 (CMHT82347)
- MIDWEST FASTENER White Plastic Rotary Dimmer Knobs 6PK (77986)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK (78163)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK (78165)
- MIDWEST FASTENER 3/8"-16 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK (78166)
- MIDWEST FASTENER #8-32 x 7/8" Black Plastic Coarse Thread Knurled Knobs 4PK (78144)
- MIDWEST FASTENER #10-24 x 1-3/4" Black Heat Resistant Plastic Coarse Thread Round Knobs 5PK (77961)
- J.W. WINCO Vpa-25 M6-15 Eight Lobe Knob Plastic (6302035)
- Midwest Fastener Hand Knobs and Wheels