Shop All Push Nuts
Midwest Fastener
8mm-1.25 x 20mm Zinc Plated Steel Coarse Thread Hex Head Thread Cutting Nuts 1 12PK
Mfr # 39553
Zoro # G802529041
product price: $5.85
/pk 12, $0.49/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Hex Nut
- Material Steel
- Finish Zinc
- System of Measurement Metric
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39553
- Zoro # G802529041
- UPC # 738287395532
- Country of Origin Unknown
- Category Push Nuts
Dimensions
Dia./Thread Size | M8X1.25 |
Diameter | 8mm |
Length 1 | 20mm |
Thread Size | 1.25mm (Coarse) |
Details
Item | Hex Nut |
Nut Style | Hex Nut |
Material | Steel |
Finish | Zinc |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Thread Type | Coarse |
Fastener Finish | Zinc Plated |
Type | Thread Cutting Nut |
Head Style | Hex |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0025)
- ZORO SELECT #8-32 x 1-3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0175)
- PRIME-LINE Machine Screw, One-Way Round Head 1/4in-20 X 1-1/2in Zinc Plated Steel 100PK (9015104)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Grade 2, Plain Finish (17902)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Pushnut Bolt Retainers 25PK (76308)
- MIDWEST FASTENER 1/16" Black Phosphate Steel Pushnut Washers 50PK (71921)
- MIDWEST FASTENER 5/16" Red Plastic Push Nuts 5PK (65971)
- MIDWEST FASTENER 7/32" Zinc Plated Steel Pushnut Washers 50PK (71926)
- MIDWEST FASTENER 8mm x 24mm Zinc Plated Steel Push Nut Bolt Retainers 1 12PK (933608)
- MIDWEST FASTENER 3/8" Black Phosphate Steel Pushnut Bolt Retainers 30PK (76306)
- PRIME-LINE Axle Hat Push Nuts, 3/8 in., Zinc Plated Steel 10 Pack (9078524)
- Midwest Fastener Push Nuts