Shop All Carriage Bolts
Midwest Fastener
8mm-1.25 x 20mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 15PK
Mfr # 31182
Zoro # G902515906
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.25mm (Coarse)
- Material Steel
- Finish Red Rinsed Zinc
- Neck Type Square
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 31182
- Zoro # G902515906
- UPC # 738287311822
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 1.25mm (Coarse) |
Fastener Length | 20 mm |
Thread Length | Full |
Diameter 1 | 8mm |
Diameter 2 | 8.2mm |
Details
Material | Steel |
Finish | Red Rinsed Zinc |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Metric |
Style | Short Neck |
Hardness | Class 8.8 |
Specifications | DIN 603 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 25 PK (U04360.037.0350)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Steel Zinc Plated, 50 PK (06330-PWR)
- ZORO SELECT Spring Pin, Slot, 3/16x1 3/4 L, Pk50 (5BY46)
- TOGGLER Alligator Screw Anchor, 1-1/5" L, Polypropylene, 100 PK (03633)
- MIDWEST FASTENER 8mm-1.25 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 1 12PK (31183)
- MIDWEST FASTENER 8mm-1.25 x 30mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 10PK (31184)
- MIDWEST FASTENER 3/8"-16 x 6-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01109)
- MIDWEST FASTENER 1/2"-13 x 10" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01156)
- MIDWEST FASTENER 1/2"-13 x 2-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 15PK (50619)
- MIDWEST FASTENER 5/16"-18 x 2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74128)
- ZORO SELECT 7/16-14X6 BOLT CARRIAGE GALVANIZED (4396CG)
- Midwest Fastener Carriage Bolts