Shop All Set Screws
Midwest Fastener
8mm-1.25 x 12mm SA2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 5PK
Mfr # 79678
Zoro # G202511479
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Point Type Cup
- Material Stainless Steel
- Hardness A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79678
- Zoro # G202511479
- UPC # 738287796780
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | M8-1.25 |
Overall Length | 12 mm |
Thread Length | Full |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Hardness | A2 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4 in Shank, 1 in ID, Steel, Galvanized (N2025-4)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 30 PK (30905)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.031.0037)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Steel, Grade A, Zinc Plated Finish (U20365.037.2400)
- MIDWEST FASTENER 8mm-1.25 x 8mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 8PK (79676)
- MIDWEST FASTENER 4mm-0.7 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62503)
- MIDWEST FASTENER 5/8"-18 x 5/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 3PK (38936)
- MIDWEST FASTENER #4-40 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70743)
- MIDWEST FASTENER 5/16"-24 x 7/8" Black Oxide Steel Fine Thread Socket Set Screws 8PK (931525)
- MIDWEST FASTENER 1/4"-28 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38927)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-24x3/8, PK100 (U07891.031.0037)
- Midwest Fastener Set Screws