Shop All Automotive Body Clips
Midwest Fastener
8mm-1.25 Black Phosphate Steel Coarse Thread Long Extruded U Nuts 8PK
Mfr # 69253
Zoro # G202528682
product price: $8.39
/pk 8, $1.05/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Speed Nut
- Material Steel
- Thread Size 1.25 (Coarse)
- Finish Phosphate
- Length 1 Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69253
- Zoro # G202528682
- UPC # 738287692532
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Thread Size | 1.25 (Coarse) |
Length 1 | Long |
Diameter | 8mm |
Details
Type | Speed Nut |
Material | Steel |
Finish | Phosphate |
Style | Long U |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Lamp, 2722, 2.04W, T1 1/2, 12V, PK10 (2722-10PK)
- GARMIN Garmin GPSMAP® 7x10 Protective Cover (010-12166-02)
- INDUCTION INNOVATIONS 3/4 Thin Wall Coil (MD99-629)
- DONALDSON Filter Kit, Engine, Mack, P559567 (P559567)
- MIDWEST FASTENER .25 x 19/32 Push Retainers 10PK (933493)
- MIDWEST FASTENER .24 x 3/8 Push Retainers 1 12PK (933488)
- MIDWEST FASTENER 3/8"-16 Black Phosphate Coarse Thread Extruded Regular U Nuts 8PK (69245)
- MIDWEST FASTENER 8mm-1.25 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 10PK (69252)
- MIDWEST FASTENER 1/4" x 1" Black Plastic Hole Shield Clips 10PK (69182)
- MIDWEST FASTENER 13/64" x 0.7" Blue Plastic Flex Retainers 15PK (69181)
- AUVECO MERCEDES TRIM PANEL RETAINER 11MM STEM LGTH, 10PK (20188)
- Midwest Fastener Automotive Body Clips