Shop All Castle Nuts
Midwest Fastener
8mm-1.0 Zinc Plated Class 8 Steel Fine Thread Castle Nuts 1 12PK
Mfr # 76227
Zoro # G302521606
product price: $32.29
/pk 12, $2.69/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Nut Style Hex Slotted Nut
- Material Steel
- Basic Material Steel
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76227
- Zoro # G302521606
- UPC # 738287762273
- Country of Origin China
- Category Castle Nuts
Dimensions
Dia./Thread Size | M8x1 |
Dimensional Standards | DIN 935 |
Diameter 1 | 8mm |
Diameter 2 | 15mm |
Thread Size | 1.0mm (Fine) |
Details
Item | Castle Nut |
System of Measurement | Metric |
Nut Style | Hex Slotted Nut |
Material | Steel |
Basic Material | Steel |
Finish | Yellow Zinc |
Thickness | 9.3mm |
Driver Type | #13 Wrench |
Specifications | DIN 935 |
Hardness | Class 8 |
Type | Castle Nut |
Description
A castle nut, also known as a slotted nut, is a nut with slots (notches) cut into one end. The bolt or axle has one or two holes drilled through its threaded end. The nut is torqued properly and then, if the slot isn't aligned with the hole in the fastener, the nut is rotated to the nearest slot. The nut is then secured with a cotter pin or safety wire.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x2-1/2, PK25 (U07840.037.0250)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04110.200.0070)
- MIDWEST FASTENER 5/16"-18 x 1 in Slotted Round Machine Screw, Plain Brass, 10 PK (32802)
- ZORO SELECT J-Hook, 1/2"-13, 5" L, Carbon Steel Plain, 10 PK (5MWT6)
- MIDWEST FASTENER 16mm-2.0 Zinc Plated Class 8 Steel Coarse Thread Castle Nuts 5PK (76226)
- MIDWEST FASTENER 10mm-1.5 Zinc Plated Class 8 Steel Coarse Thread Castle Nuts 1 12PK (76223)
- MIDWEST FASTENER 16mm-1.5 Zinc Plated Class 8 Steel Fine Thread Castle Nuts 5PK (76232)
- MIDWEST FASTENER 3/4"-10 Zinc Plated Steel Coarse Thread Slotted Hex Nuts 4PK (68554)
- MIDWEST FASTENER 9/16"-18 Zinc Plated Steel Fine Thread Castle Hex Nuts 5PK (68541)
- MIDWEST FASTENER 3/4"-16 Zinc Plated Steel Fine Thread Castle Hex Nuts 3PK (68543)
- ZORO SELECT 3/4"-10 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12030.075.0001)
- Midwest Fastener Castle Nuts