Shop All Grease Fittings
Midwest Fastener
8mm-1.0 x 11mm x 19mm Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 6PK
Mfr # 67166
Zoro # G502522441
original price:
$9.29
5% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 1.0mm (Fine)
- Finish Zinc
- Type Grease Fitting
- Diameter 2 11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 67166
- Zoro # G502522441
- UPC # 738287671667
- Country of Origin India
- Category Grease Fittings
Dimensions
Thread Size | 1.0mm (Fine) |
Diameter 2 | 11mm |
Diameter 1 | 8mm |
Length 1 | 19mm |
Details
Material | Steel |
Finish | Zinc |
Type | Grease Fitting |
Style | 90° |
Angle | 90[DEG] |
Description
A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6306 C3, 6300 Series Single Row Deep Groove Ball Bearing (6306 C3)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, MS7ZZ (MS-7-ZZ)
- GATES Super HC Molded Notch Belts, 3VX826 (3VX826)
- ZORO SELECT Hose Clamp, Nylon, Max 0.830 In, PK10 (22HC0750)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Straight Drive-In Grease Fittings 1 12PK (37583)
- MIDWEST FASTENER 3/8" Straight Push-In Grease Fittings 8PK (37587)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 20mm Zinc Plated Steel Coarse Thread 45 Degree Angle Grease Fittings 8PK (67162)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 15mm Zinc Plated Steel Coarse Thread Straight Grease Fittings 8PK (67161)
- MIDWEST FASTENER 8mm-1.0 x 10mm x 17mm Zinc Plated Steel Fine Thread Straight Grease Fittings 8PK (67164)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 30 Degree Angle Grease Fittings 8PK (63226)
- PRECISION BRAND Hydraulic Grease Fitting, Metric, Stl, PK95 (13975)
- Midwest Fastener Grease Fittings