Shop All Grease Fittings
Midwest Fastener
8mm-1.0 x 10mm x 17mm Zinc Plated Steel Fine Thread Straight Grease Fittings 8PK
Mfr # 67164
Zoro # G402522411
original price:
$9.04
14% off
new price: $7.75
/pk 8, $0.97/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 1.0mm (Fine)
- Type Grease Fitting
- Finish Zinc
- Diameter 1 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67164
- Zoro # G402522411
- UPC # 738287671643
- Country of Origin India
- Category Grease Fittings
Dimensions
Thread Size | 1.0mm (Fine) |
Diameter 1 | 8mm |
Diameter 2 | 10mm |
Length 1 | 17mm |
Details
Material | Steel |
Type | Grease Fitting |
Finish | Zinc |
Style | Straight |
Angle | Straight |
Description
A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket MTD/ Cub Cadet/ White 1330 Riding Lawn Mower Replacement Belt, A57LG (A57LG)
- DUTTON-LAINSON Oiler Pump Golden Rod Hd Qt (120-A3)
- RULAND Coupling Insert, Oldham Disc, (OD32/51-AT)
- DDS Shaft Seal, 92mm I. D., 120mm O. D., 13mm W (9212013SC)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 30 Degree Angle Grease Fittings 8PK (63226)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 8PK (63224)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread Long Straight Grease Fittings 10PK (63222)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread Short Straight Grease Fittings 20PK (63221)
- MIDWEST FASTENER 3/16" Push In Grease Fittings 6PK (37582)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 21mm Zinc Plated Steel Extra Fine Thread 90 Degree Angle Grease Fittings 6PK (67171)
- HERITAGE Grease Fitting, 1/4"-28UNF CS Z3 (H1792Z3)
- Midwest Fastener Grease Fittings