Shop All Grease Fittings
Midwest Fastener
8mm-1.0 x 10mm x 16mm A2 Stainless Steel Coarse Thread Straight Grease Fittings 6PK
Mfr # 37446
Zoro # G902515944
product price: $24.45
/pk 6, $4.08/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size 1.0mm (Coarse)
- Type Grease Fitting
- Diameter 2 10mm
- Diameter 1 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37446
- Zoro # G902515944
- UPC # 738287374469
- Country of Origin United States
- Category Grease Fittings
Dimensions
Thread Size | 1.0mm (Coarse) |
Diameter 2 | 10mm |
Diameter 1 | 8mm |
Length 1 | 16mm |
Details
Material | Stainless Steel |
Type | Grease Fitting |
Hardness | A2 |
Style | Straight |
Angle | Straight |
Description
A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 600 lb., 18 In (K2G10-115V-BR-18)
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, 303 SS (MSP-35-SS)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZR03825-05-33-G)
- MONARCH Reservoir Breather (500205901143)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 30 Degree Angle Grease Fittings 8PK (63226)
- MIDWEST FASTENER 8mm-1.0 x 10mm x 22mm Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 8PK (67165)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 8PK (63224)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 16mm A2 Stainless Steel Coarse Thread Straight Grease Fittings 6PK (37445)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 65 Degree Angle Grease Fittings 6PK (63228)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel Straight Grease Fittings 15PK (63225)
- ALEMITE Grease Fttng Breather, 3/8"-18 PTF SAE (A313650)
- Midwest Fastener Grease Fittings