Shop All Vehicle Bulbs & Lenses
Midwest Fastener
894 Halogen Headlight Bulbs 2PK
Mfr # 38385
Zoro # G802527580
product price: $16.39
/pk 2, $8.20/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 37.5
- Type Miniature Light Bulb
- Style Halogen Headlight
- Nominal Size #894
- Volts 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38385
- Zoro # G802527580
- UPC # 738287383850
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #894 |
Details
Watts | 37.5 |
Type | Miniature Light Bulb |
Style | Halogen Headlight |
Volts | 12.8 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Long Life Outer Air Element With Fins, LL2418-FN (LL2418-FN)
- MEVOTECH Steering Tie Rod End, MDS1459 (MDS1459)
- BETTER BUILT 60IN SIDE MOUNT BOX 60 L X 11.5 W X 11 H (79011033)
- CURT Quick Link, 1/2", 82932 (82932)
- MIDWEST FASTENER #PR-13 Clear Glass Miniature Light Bulbs 5PK (65708)
- MIDWEST FASTENER #1158 Clear Glass Miniature Light Bulbs 4PK (65608)
- MIDWEST FASTENER #97 Clear Glass Miniature Light Bulbs 6PK (65588)
- MIDWEST FASTENER #921 Clear Glass Miniature Light Bulbs 6PK (65623)
- MIDWEST FASTENER #44 Clear Glass Miniature Light Bulbs 5PK (65722)
- MIDWEST FASTENER #407 Clear Glass Miniature Light Bulbs 5PK (65688)
- LUMAPRO Miniature Lamp, 24PSB, 2.0W, T2, 24V, PK10 (24PSB-10PK)
- Midwest Fastener Automotive Lighting