Shop All Garden Hose Fittings
Midwest Fastener
.875" (7/8") 18-8 Stainless Steel Strainer Screens 20PK
Mfr # 68125
Zoro # G002506804
product price: $13.99
/pk 20, $0.70/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter .875" (7/8)
- Hardness 18-8
- Type Strainer Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68125
- Zoro # G002506804
- UPC # 738287681253
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Diameter | .875" (7/8) |
Details
Material | Stainless Steel |
Hardness | 18-8 |
Type | Strainer Screen |
Description
A strainer is a perforated (punched holes) metal part used in household water systems to strain or filter out debris in the water system, sink, or shower/bathtub.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIRIT HEATED PRODUCTS 25' Pirit Heated Hose (PWL-04-25)
- AMERICAN FIRE GLASS Medium Black Lava Rock, 1/2 in - 1 in Stones, 40 lb Bag, 4PK (LAVA-M-40)
- ROGUE TOOLS Hoe Field 60 Inch x 7 Inch x 65 Inch (70F)
- JOBES Fertilizer Spike Tree 9 Pack (01310)
- MIDWEST FASTENER .812" (13/16") 18-8 Stainless Steel Strainer Screens 20PK (68124)
- MIDWEST FASTENER 5/16" Nylon Plastic Hose Tee 4PK (66471)
- MIDWEST FASTENER 3/8" Nylon Plastic Hose Connectors 8PK (66465)
- MIDWEST FASTENER 3/16" Nylon Plastic Hose Tee 8PK (66467)
- MIDWEST FASTENER 3/16" Nylon Plastic Hose Connectors 8PK (66462)
- MIDWEST FASTENER .714" (23/32") 18-8 Stainless Steel Strainer Screens 20PK (68122)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 1/2 Inch Female NPT Water Hose Fitting - Swivel, PK 6 (FGF008S-D6)
- Midwest Fastener Garden Hose Fittings