Shop All Wire Terminals
Midwest Fastener
8 WG Insulated Ring Terminals 15PK
Mfr # 69971
Zoro # G202513053
product price: $13.45
/pk 15, $0.90/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/Plastic
- Head Style Ring
- Nominal Size 1/4 Ring
- Type Ring Terminal
- Style Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69971
- Zoro # G202513053
- UPC # 738287699715
- Country of Origin China
- Category Wire Terminals
Dimensions
Nominal Size | 1/4 Ring |
Wire Size | 8 Gauge |
Details
Material | Metal/Plastic |
Head Style | Ring |
Type | Ring Terminal |
Style | Insulated |
Description
An electrical connector that makes electrical contact when a bolt or screw is passed through the ring end of it.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Light Duty Foot Switch, Momentary Action (41SH12)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- HUBBELL PREMISE WIRING Cabinet, 32.2 in H, 24.2 in W, 7 in D, Blk (RE2B)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 25A, 250V AC (OT25)
- MIDWEST FASTENER 16 WG to 14 WG x #6 Uninsulated Ring Terminals 20PK (70067)
- MIDWEST FASTENER 12 WG to 10 WG x #10 Uninsulated Ring Terminals 1 12PK (67026)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Insulated Ring Terminals 15PK (69965)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Insulated Ring Terminals 20PK (69944)
- MIDWEST FASTENER 6 WG x 3/8" Uninsulated Ring Terminals 8PK (66988)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 25PK (69951)
- 3M 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG18-6FLX)
- Midwest Fastener Wire Terminals