Shop All Cable Ties
Midwest Fastener
8" Natural Nylon Plastic Cable Ties 100PK
Mfr # 08030
Zoro # G302518897
product price: $8.49
/pk 100, $0.08/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Nylon
- Application 50 lb Tensile
- Length 1 8"
- Style Bag of 100
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08030
- Zoro # G302518897
- UPC # 738287080308
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 8" |
Details
Material | Natural Nylon |
Application | 50 lb Tensile |
Style | Bag of 100 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Pedestal Column, NOVAL Accessory, Carbon Steel (WA66CCOL)
- L.H. DOTTIE L.H. Dottie 2'' Straight PVC Liquid Tight Connector, 2PK (NLT200)
- VELVAC Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed (37187)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLWNA)
- MIDWEST FASTENER 18" Black Nylon Plastic Cable Ties 50PK (08066)
- MIDWEST FASTENER 48" Natural Nylon Plastic Cable Ties 50PK (08040)
- MIDWEST FASTENER 4" Black Nylon Plastic Cable Ties 100PK (08056)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08060)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 100PK (08032)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 1000PK (08048)
- AMERICAN WIRE TIE Wire Ties PK, 9" 16 GA B/A , IMPORT (16BA9-IMPNY)
- Midwest Fastener Cable Ties