Shop All Cable Ties
Midwest Fastener
8" Natural Nylon Plastic Cable Ties 1000PK
Mfr # 08046
Zoro # G802518236
product price: $49.95
/pk 1000, $0.05/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Nylon
- Application 50 lb Tensile
- Length 1 8"
- Style Bag of 1000
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08046
- Zoro # G802518236
- UPC # 738287080469
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 8" |
Details
Material | Natural Nylon |
Application | 50 lb Tensile |
Style | Bag of 1000 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1/2In (UNY50NR-A)
- JACKSON WIRE 73368 Utility Wire, 1705 ftlb L, 9 Gauge, 100 lb Working Load, Smooth (16016544/15016544)
- NVENT HOFFMAN Reducer, 12x12 to 8x8, Gray, Steel (F1212G88R)
- 3M Shrink Tubing, 0.5in ID, Black, 6in, PK10 (EPS300-1/2-6"-BLACK-10-10 PC PKS)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08060)
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK (08058)
- MIDWEST FASTENER 48" Natural Nylon Plastic Cable Ties 50PK (08040)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08061)
- MIDWEST FASTENER 11" Black Nylon Plastic Cable Ties 1000PK (08079)
- MIDWEST FASTENER 21" Black Nylon Plastic Cable Ties 50PK (08067)
- ADVANCE CABLE TIES 6 18lb UV Black Cable Tie 100/BG (AL-06-18-0-C)
- Midwest Fastener Cable Ties