Shop All Gate Door Hardware
Midwest Fastener
8" Gate Hooks & Eyes 40PK
Mfr # 51034
Zoro # G702518022
product price: $110.99
/pk 40, $2.77/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Gate Hook
- Diameter 7/32"
- Length 1 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51034
- Zoro # G702518022
- UPC # 738287510348
- Country of Origin Unknown
- Category Gate Door Hardware
Dimensions
Diameter | 7/32" |
Length 1 | 8" |
Nominal Size | #8 |
Details
Material | Steel |
Finish | Zinc |
Type | Gate Hook |
Description
MIDWEST FASTENER brand 8" Gate Hooks & Eyes 40PK are made of steel with a zinc finish. The type is gate hook, with a diameter of 7/32" and a length of 8". The nominal size is #8.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Turbo Nozzle, Size 2.7, 4000 psi (TPL027)
- GREENSCAPES 45 ft. L X 14 ft. W Garden Netting (46637)
- BRIGGS & STRATTON Assembly - Drive Wheel, 9 x 2 (7104781YP)
- AVENGER 540-0001 Universal Front To Back Style BBQ Grill Tube Burner, Pipe B (540-0001)
- MIDWEST FASTENER 6" Fate Hooks & Eyes 50PK (51033)
- MIDWEST FASTENER 5/32" x 9/64" x 2-1/2" 18-8 Stainless Steel Gate Hooks & Eyes 6PK (32644)
- MIDWEST FASTENER 1/8" x 1" 18-8 Stainless Steel Gate Hooks & Eyes 1 12PK (32641)
- MIDWEST FASTENER 3/16" x 11/64" x 4" 18-8 Stainless Steel Gate Hooks & Eyes 4PK (32646)
- MIDWEST FASTENER 5/32" x 1-1/2" Zinc Plated Steel Gate Hooks & Eyes 100PK (51026)
- MIDWEST FASTENER 3/16" x 3" Solid Brass Gate Hooks 10PK (52425)
- NATIONAL HARDWARE Door/Gate Latch Znc Pltd (N156-042)
- Midwest Fastener Gate Door Hardware