Shop All Set Screws
Midwest Fastener
#8 Dia., Steel, 8 PK
Mfr # 930628
Zoro # G802524916
original price:
$9.95
14% off
new price: $8.55
/pk 8, $1.07/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-40
- Material Steel
- Finish Blue
- Type Plug Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930628
- Zoro # G802524916
- UPC # 719199306281
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #8-40 |
Length 1 | 1/8" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Blue |
Type | Plug Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (U04100.050.1000)
- TEKS Self-Drilling Screw, #8 x 1 5/8 in, Zinc Plated Steel Truss Head Phillips Drive (21536)
- HILLMAN Screw Anchor, 6 PK (5335914)
- ZORO SELECT Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel Plain (WWG550250025012)
- MIDWEST FASTENER 5/16"-18 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70796)
- MIDWEST FASTENER 7/16"-14 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (33863)
- MIDWEST FASTENER 1/4"-28 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38927)
- MIDWEST FASTENER #10-32 x 3/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (75014)
- MIDWEST FASTENER 5/16"-18 x 5/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71568)
- MIDWEST FASTENER 1/4"-20 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (75022)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Flat Point, 1/2-13 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (199301-100)
- Midwest Fastener Set Screws