Shop All Cable Ties
Midwest Fastener
8" Black Nylon Plastic Cable Ties 1000PK
Mfr # 08077
Zoro # G402518605
product price: $62.39
/pk 1000, $0.06/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UV Black Nylon
- Application 50 lb Tensile
- Length 1 8"
- Style Bag of 1000
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08077
- Zoro # G402518605
- UPC # 738287080773
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 8" |
Details
Material | UV Black Nylon |
Application | 50 lb Tensile |
Style | Bag of 1000 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Motor Starter, Type S, nonreversing, Size 0, 18A, 5 HP at 460 VAC, up to 100 kA SCCR, 3 phase, 3 pole, Motor Logic, 120 VAC coil, open (8536SBO2V02H31S)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6543)
- DWYER INSTRUMENTS 16 Din Temperature/Process Controller (16A2111)
- SOUTH MAIN HARDWARE 18-in 175-lb, Black, 50 Standard Nylon Tie (220212)
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK (08058)
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33403)
- MIDWEST FASTENER 11" Black Nylon Plastic Cable Ties 1000PK (08079)
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- MIDWEST FASTENER 24" Natural Nylon Plastic Cable Ties 50PK (08037)
- MIDWEST FASTENER 14" Black Nylon Plastic Cable Ties 1000PK (08080)
- GARDNER BENDER Data Com Cable Tie Assortment (10095VDV)
- Midwest Fastener Cable Ties